Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

Item #: 0713621

Cat #: 1492-JTC3K

UPC: 662073059028

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 2 Circuit Thermocouple, Type K/1 Chromel, 1 Alumel, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

Overview

Terminal Block, 2 Circuit Thermocouple, Type K/1 Chromel, 1 Alumel, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JTC3K from Rockwell Automation® is a gray 10. 2 x 60 x 43 mm (0. 40 x 2. 36 x1. 69 IN) terminal block with one pole and screw connections. It has two-circuit thermocouple (one chromel, one alumel). Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073059028, 1492-JTC3K, ALB1492JTC3K

Specifications

Type: Terminal Block, Thermocouple
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Thermocouple
Mounting: DIN Rail
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Color: Gray