Weatherproof Wire Conn, 62® Gray/Red, 1,000/Box

Item #: 0713613

Cat #: 30-1362

UPC: 783250756346

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Connector; Weatherproof; Conductor Range: 18 - 10 Awg, 2/18 Awg Min,3/10 Awg Max; Number Of Conductors: 1 To 6; Material: Flame-retardant Polypropelene; Color: Gray/red; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Copper; Model Number: 62

Overview

Ideal; Wire Connector; Weatherproof; Conductor Range: 18 - 10 Awg, 2/18 Awg Min,3/10 Awg Max; Number Of Conductors: 1 To 6; Material: Flame-retardant Polypropelene; Color: Gray/red; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Copper; Model Number: 62
Also known as: 783250756346, 30-1362, IDE301362

Specifications

Color: Red, Gray
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10
Package Type: Box
Color: Red, Gray
Allowable Gauge Range: 18 - 10
Standards: California Proposition 65
Package Type: Box