Compression Splice, Copper

Item #: 0713545

Cat #: SCH300-X

UPC: 074983903511

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Splice with Corona Relief Taper, Copper, 300 kcmil Cable

Overview

Compression Splice with Corona Relief Taper, Copper, 300 kcmil Cable
Also known as: 074983903511, SCH300-X, PDTSCH300X

Specifications

Material: Copper
Allowable Gauge Range: 300
Material: Copper
Allowable Gauge Range: 300