30.5 Mm, Watertight/oiltight Push-pull Operator

Item #: 0713539

Cat #: HT8CBR

UPC: 782113682303

$ 266.17 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Watertight/oiltight Push-pull Operator, Red Mushroom Head Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated

Overview

30.5 Mm, Watertight/oiltight Push-pull Operator, Red Mushroom Head Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated
Also known as: 782113682303, HT8CBR, CUTHT8CBR

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic