MC Cable - Steel - Neutral, per Phase, 12-4 Solid

Item #: 0713483

Cat #: 2960-42-00

UPC: 077680208750

Company wide:
0 in stock
Documents & Guides
12/4 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, Pink and Tan. O.D.: .659"

Overview

12/4 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, Pink and Tan. O.D.: .659"
Also known as: 077680208750, 2960-42-00, AFC29604200

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4