20A Decora Plus Duplex Receptacle Outlet, 125V, 5-20R

Item #: 0713457
Cat #: WTD20-GY
UPC: 078477722985
$ 23.83 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather and Tamper-Resistant,Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather and Tamper-Resistant,Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus™ Duplex Receptacle, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Weather-Resistant, Tamper-Resistant, Self-Grounding, Back & Side Wired, Steel Strap – GRAY
Also known as: 078477722985, WTD20-GY, LEVWTD20GY

Specifications

Poles: 2
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Amps: 20
Volts AC: 125
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)