19" Fan Tray 6 Fans 600cfm

Item #: 0713447

Cat #: A19FT6B

UPC: 783510138561

$ 1289.61 EA
Company wide:
0 in stock
19 In Fan Tray, 6 Fan, Bulletin Dthrm (Datacom Thermal Management Products), Size/Dims: 19in X 1u X 12.52, Material/Finish: Steel/Zinc

Overview

19 In Fan Tray, 6 Fan, Bulletin Dthrm (Datacom Thermal Management Products), Size/Dims: 19in X 1u X 12.52, Material/Finish: Steel/Zinc

Fan trays enhance the natural convection airflow within a cabinet when installed with other 19-inch rack-mount equipment.

Also known as: 783510138561, A19FT6B, HOFA19FT6B

Features & Benefits

  • Fan trays available with either three or six 4-inch fans
  • Includes 72-inch (1829-mm) power cord with IEC 320 standard power socket
  • Power cord plugs into standard 115 VAC outlet
  • Lighted rocker switch provides on-off control and indicates when fans are on

Specifications

Color: Black
Width: 19 in
Material: Steel
Height: 2.990 in
Finish: Powder Coated
Depth: 12.960 in
Color: Black
Material: Steel
Finish: Powder Coated
Width: 19 in
Height: 2.990 in
Depth: 12.960 in