DS4000 DUP DEV PLT DG

Item #: 0713441

Cat #: DS4047D-DG

UPC: 786776081800

Company wide:
0 in stock

Overview

For 15A and 20A duplex receptacles or 106 style data frames. Designer Gray
Also known as: 786776081800, DS4047D-DG, WMDDS4047DDG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray