DS4000 COVER DESIGNER GRAY

Item #: 0713440

Cat #: DS4000C-DG

UPC: 786776081688

Company wide:
0 in stock
0.040" (1.0mm) Galvanized Steel. Packed Eight 5' (1.5m) Lengths Per Carton. Four 5' (1.5m) Cover Sections Required For Each 10' (3.05m) Section of Base. Designer Gray

Overview

0.040" (1.0mm) Galvanized Steel. Packed Eight 5' (1.5m) Lengths Per Carton. Four 5' (1.5m) Cover Sections Required For Each 10' (3.05m) Section of Base. Designer Gray
Also known as: 786776081688, DS4000C-DG, WMDDS4000CDG

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray