1500W 120V Wall Heater, Ivory, w/stat

Item #: 0713432

Cat #: E4315TRP

UPC: 686334327817

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Also known as: 686334327817, E4315TRP, TPIE4315TRP

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall