STROBE T-MOUNT 120VAC

Item #: 0713408

Cat #: LP3T-120B

UPC: 782979204190

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
FS LP3T-120B STROBE T-MOUNT 120VAC

Overview

FS LP3T-120B STROBE T-MOUNT 120VAC
Also known as: 782979204190, LP3T-120B, FEDLP3T120B

Specifications

Material: Polycarbonate
Color: Blue
Material: Polycarbonate
Color: Blue