Junction Box, NEMA 4, Continuous Hinge, 16" x 14" x 10"

Item #: 0713406

Cat #: A161410CHFL

UPC: 783510148966

$ 559.08 EA
Company wide:
0 in stock
Junction Box, NEMA 4, Continuous Hinge with Quarter Turn Latch, Wall Mount, 16 x 14 x 10 Inch, Steel/Gray Finish

Overview

Junction Box, NEMA 4, Continuous Hinge with Quarter Turn Latch, Wall Mount, 16 x 14 x 10 Inch, Steel/Gray Finish

nVent HOFFMAN HOFA161410CHFL are ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.

Also known as: 783510148966, A161410CHFL, HOFA161410CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Depth: 10 in
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Material: Steel
Height: 16 in
Width: 14 in
Mounting: Wall