PLATT logo

20A 125V WR DECORA REC WHT

Item #: 0713380
Cat #: WDR20-W
UPC: 078477892497
$ 22.85 EA
Company wide:
3 in stock
Documents & Guides
LEV WDR20-W 20A 125V WR DECOR

Overview

LEV WDR20-W 20A 125V WR DECOR
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus™ Duplex Receptacle, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Weather-Resistant, Self-Grounding, Back & Side Wired, Steel Strap – WHITE
Also known as: 078477892497, WDR20-W, LEVWDR20W

Specifications

Type: Receptacle, Commercial Grade, Weather Resistant
Type: Receptacle, Commercial Grade, Weather Resistant

Customer Reviews

No reviews for this product
(0)