XT IEC Control Relay

Item #: 0713332
Cat #: XTRE10B22A
UPC:
$ 116.23 EA
Company wide:
0 in stock
XT IEC Control Relay, Screw terminals, 45 mm - standard Frame size, 2NO-2NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 4A at 380/400/415V rated operational voltage

Overview

XT IEC Control Relay, Screw terminals, 45 mm - standard Frame size, 2NO-2NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 4A at 380/400/415V rated operational voltage
Fill
Also known as: XTRE10B22A, CUTXTRE10B22A

Specifications

Volts AC Control: 120
Type: 2NO/2NC, Control, Relay
Mounting: Panel, DIN Rail
Volts AC: 500
Poles: 4
Amps: 16
Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 4
Type: 2NO/2NC, Control, Relay
Volts AC: 500
Amps: 16

Customer Reviews

No reviews for this product
(0)