Connector, Multimode, Pre-Polished, Fiber Optic, FastCam LC, Beige

Item #: 0713313

Cat #: 49991-MLC

UPC: 078477353622

$ 28.29 EA
Company wide:
1 in stock
Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Multimode, Application: 62.5/125µm, Color: Beige.

Overview

Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Multimode, Application: 62.5/125µm, Color: Beige.

FastCAM Pre-polished Connector, LC (beige), 62.5/125um Multimode

Also known as: 078477353622, 49991-MLC, LEV49991MLC, Tilicum

Specifications

Color: Beige
Type: Multimode
Connector Type: LC
Color: Beige
Connector Type: LC
Type: Multimode