Floor Flange, Threaded, 1", Malleable Iron

Item #: 0713308

Cat #: FF100

UPC: 781002603528

$ 22.35 EA
Company wide:
28 in stock
Documents & Guides
Floor Flange, Threaded, 1 Inch, Malleable Iron

Overview

Floor Flange, Threaded, 1 Inch, Malleable Iron

Floor Flanges are used to secure pipe to the floor or wall. They are manufactured with female threads to easily attach piping and are installed with 5/16'' countersunk screws.

Also known as: 781002603528, FF100, DOTFF100

Specifications

Material: Malleable Iron
Diameter: 1 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 in