LTG EH 30 A-ENCL3R-120-2 POLE

Item #: 0713274

Cat #: ECL03C2A2A

UPC: 782114039762

$ 1148.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 3R, Painted steel, 45 mm, Two-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 3R, Painted steel, 45 mm, Two-pole, Electrically held, A202 Series, Non-combination electrically held

Fill

Also known as: 782114039762, ECL03C2A2A, CUTECL03C2A2A

Specifications

Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 2
IP/NEMA Rating: NEMA 3R
Amps: 30