20A TR Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0713216

Cat #: T8300-R

UPC: 078477896082

$ 20.09 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Duplex Receptacle, Tamper-resistant, Hospital Grade, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V, Flat Face, Back And Side Wired, Red. 1-piece Ground-Contractor Pack

Also known as: 078477896082, T8300-R, LEVT8300R

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20