HDST, 30 A, NEMA 3R, 600 V, 2-pole

Item #: 0713180

Cat #: DH261NRK

UPC: 786685176956

$ 1154.50 EA
Company wide:
1 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 600 V, Max Hp: 7.5, 10 hp/15 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 600 V, Max Hp: 7.5, 10 hp/15 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 786685176956, DH261NRK, CUTDH261NRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 3R