2" SS316 LL CONDUIT BODY

Item #: 0713160

Cat #: S62000LL00

UPC: 847656001193

$ 520.00 EA
Company wide:
0 in stock
Documents & Guides
Rigid Stainless Steel 316 LL Conduit Body 2" Trade SizeUL Listed UL514A E307133

Overview

Rigid Stainless Steel 316 LL Conduit Body 2" Trade SizeUL Listed UL514A E307133
Also known as: 847656001193, S62000LL00, CLBS62000LL00

Specifications

Material: Stainless Steel
Type: Type LL
Hub Diameter: 2 in
Material: Stainless Steel
Hub Diameter: 2 in
Type: Type LL