Pb Encl, X Deep, 22.5mm

Item #: 0713159

Cat #: E6PBXM

UPC: 783510130428

$ 291.01 EA
Company wide:
0 in stock
Pb Enclosure, Extra Deep, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X22.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Extra Deep, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 6pb X22.5mm, Material/finish: Steel/gray

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.

Also known as: 783510130428, E6PBXM, HOFE6PBXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Weight: 6 lb
Height: 9.500 in
Width: 6.250 in
Depth: 4.750 in
Finish: Powder Coated
Color: Gray
Weight: 6 lb
Width: 6.250 in
Finish: Powder Coated
IP/NEMA Rating: IP65, NEMA 12
Height: 9.500 in
Depth: 4.750 in