LEV T8300-IG 20A 125V TR HG I

Item #: 0713148

Cat #: T8300-IG

UPC: 078477896709

$ 13.92 EA
Company wide:
0 in stock
Documents & Guides
LEV T8300-IG 20A 125V TR HG I

Overview

LEV T8300-IG 20A 125V TR HG I

Duplex Receptacle, Tamper-Resistant, Hospital Grade, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-12V. Flat Face, Back And Side Wired, Orange. 1-piece Ground-Contractor Pack

Also known as: 078477896709, T8300-IG, LEVT8300IG

Specifications

No Specifications Available