20A TR Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0713143

Cat #: T8300-I

UPC: 078477896105

$ 20.09 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton offers a large selection of 15 and 20 Amp devices including residential, commercial and industrial grade receptacles, plugs and connectors; snap-in devices; as well as flanged inlets and outlets.

Also known as: 078477896105, T8300-I, LEVT8300I

Specifications

Poles: 2
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R