160.0 - 220.0 Amp, IEC, Overload Relay

Item #: 0713132

Cat #: XTOB220LC1

UPC: 015082100746

$ 625.70 EA
Company wide:
0 in stock
160.0 - 220.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame L Contactors. ***Requires Lug Kit for Line and Load***

Overview

160.0 - 220.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame L Contactors. ***Requires Lug Kit for Line and Load***

XT IEC Bimetallic Overload Relay, 160-220A overload range, 140 mm Frame size, 1NO-1NC contact configuration, used with 185-250A, 10A trip type

Also known as: 015082100746, XTOB220LC1, CUTXTOB220LC1

Specifications

Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 220
Amps Range: 160 - 220
Poles: 3
Amps: 220
Type: Thermal, IEC, Overload Relay
Amps Range: 160 - 220