LEV T8300-BU 20A 125V TR HG R

Item #: 0713113

Cat #: T8300-BU

UPC: 078477896242

$ 20.09 EA
Company wide:
0 in stock
Documents & Guides
LEV T8300-BU 20A 125V TR HG R

Overview

LEV T8300-BU 20A 125V TR HG R

Duplex Receptacle, Tamper-resistant, Hospital Grade, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V, Flat Face, Back And Side Wired, Blue. 1-piece Ground-Contractor Pack

Also known as: 078477896242, T8300-BU, LEVT8300BU

Specifications

No Specifications Available