8/3 THHN/THWN Unshielded Tray Cable

Item #: 0713054

Cat #: 83TCTHHN

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 8 AWG with (1) 10 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial. ***Cut to Length at Distribution Center Wire Room***

Overview

(3) 8 AWG with (1) 10 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial. ***Cut to Length at Distribution Center Wire Room***
Also known as: 83TCTHHN

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 8 AWG
Shielding: Unshielded
Conductors: 3
Material: Copper
Length: Cut to Length
Gauge: 8 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Shielding: Unshielded