LEV T8200-IGB 15A 125V TR HG

Item #: 0713040

Cat #: T8200-IGB

UPC: 078477896365

$ 40.16 EA
Company wide:
0 in stock
Documents & Guides
LEV T8200-IGB 15A 125V TR HG

Overview

LEV T8200-IGB 15A 125V TR HG

Duplex Receptacle, Tamper-Resistant, Hospital Grade, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-15R, 15A-12V. Flat Face, Back And Side Wired, Brown. 1-piece Ground-Contractor Pack

Also known as: 078477896365, T8200-IGB, LEVT8200IGB

Specifications

No Specifications Available