Marker Cable Tie, Miniature, Nylon, 4.3" Long, .098" Wide, Natural, 100/PK

Item #: 0712995

Cat #: PLF1M-C

UPC: 074983553099

$ 0.37 EA
Company wide:
1,300 in stock
Documents & Guides
Flag tie, flag, miniature cross section, 4.3" (109mm) length, .31" x .75" (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, 100/PK

Overview

Flag tie, flag, miniature cross section, 4.3" (109mm) length, .31" x .75" (7.9 x 19.1mm) marker write-on area, nylon 6.6, natural, 100/PK

Used to fasten and identify bundles at the same time. This item can be custom imprinted.

Also known as: 074983553099, PLF1M-C, PDTPLF1MC

Specifications

Width: 0.098 in
Color: Natural
Material: Nylon
Length: 4.300 in
Width: 0.098 in
Material: Nylon
Color: Natural
Length: 4.300 in