Eaton Bussmann series low voltage NH Fuse

Item #: 0712931

Cat #: 100NHG000B

UPC: 051712625869

$ 70.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 100A, 120 kAIC, Combination fuse status indicator, Blade end connection, Class C gL/gG, square-body with knife blade contact, Metal plated copper contact plat

Overview

Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 100A, 120 kAIC, Combination fuse status indicator, Blade end connection, Class C gL/gG, square-body with knife blade contact, Metal plated copper contact plat

Eaton's Bussmann series low voltage NH fuses range from 2 amps to 1250 amps and provide world class leading performance and reliability. The range is fully compliant with IEC 60269-1, 60269-2, VDE 0636-2 third party approval and DIN 43620. Incorporating a dual indicator design (front and top) NH fuses are able to give both local visual indication and remote (via microswitch) fuse status. Eaton's Bussmann series NH fuses are available in the following operating classes gg, gff and am.

Also known as: 051712625869, 100NHG000B, BUS100NHG000B

Specifications

Volts AC: 500
Type: Dual-Indication
Amps: 100
Size: 000
Volts AC: 500
Amps: 100
Type: Dual-Indication
Size: 000