Multi-Tap Connector, 6 Port, 2 Side Entry, 6 AWG - 250 MCM, AL/CU

Item #: 0712902

Cat #: PBTD-6-250

UPC: 783669077964

Call for price
Company wide:
0 in stock
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 6 AWG - 250 MCM, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 6 AWG - 250 MCM, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA

ILSCO NIMBUS PBTD insulated multi-tap connectors provide a dependable solution for distributing copper or aluminum conductors in a wide range of power applications. Their dual-sided entry design, insulated housing, and broad wire range help simplify installation while supporting secure, long-lasting performance.

Also known as: 783669077964, PBTD-6-250, ILSPBTD6250

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 6
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 250
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 6