Maxisjax Wire Jack

Item #: 0712886
Cat #: MJ707
UPC: 032886857829
$ 1,023.33 EA
Company wide:
5 in stock
Documents & Guides
Maxisjax Wire Jack, Maximum Reel Height: 48", Weight Capacity: 3000 lbs, Includes 1 Pair

Overview

Maxisjax Wire Jack, Maximum Reel Height: 48", Weight Capacity: 3000 lbs, Includes 1 Pair
MAXISJAX® - 3,000 LBS. Reel Stands (pair)
Also known as: 032886857829, MJ707, SWCMJ707

Specifications

Standards: California Proposition 65
Weight Capacity: 3000 lb
Standards: California Proposition 65
Weight Capacity: 3000 lb

Customer Reviews

No reviews for this product
(0)