10" Precision Trim Saw Blade, Number Of Teeth: 60

Item #: 0712871

Cat #: DW3215PT

UPC: 028877568768

Company wide:
0 in stock
Documents & Guides
10" Precision Trim Saw Blade, Number Of Teeth: 60, Arbor Size: 5/8", Hook Angle: 7°, Kerf: 0.098", Plate Thickness: 0.071", Material: Tungsten Carbide, Tooth Grind: ATB, Max RPM: 6000, Application: Smooth Crosscutting

Overview

10" Precision Trim Saw Blade, Number Of Teeth: 60, Arbor Size: 5/8", Hook Angle: 7°, Kerf: 0.098", Plate Thickness: 0.071", Material: Tungsten Carbide, Tooth Grind: ATB, Max RPM: 6000, Application: Smooth Crosscutting

Precision trim saw blades consists of premium micro-grain carbide which produces ultra-sharp cutting edges that dramatically reduce splintering. The precision-balanced, laser-cut body provides extremely accurate cuts. Exclusive dampening slots reduce vibration to enhance cutting accuracy.

Also known as: 028877568768, DW3215PT, DEWDW3215PT

Specifications

Diameter: 10 in
Material: Carbide
Diameter: 10 in
Material: Carbide