10" Precision Trim Saw Blade, Number Of Teeth: 80

Item #: 0712870

Cat #: DW3218PT

UPC: 028877568775

Company wide:
0 in stock
Documents & Guides
10" Precision Trim Saw Blade, Number Of Teeth: 80, Arbor Size: 5/8", Hook Angle: 7°, Kerf: 0.098", Plate Thickness: 0.071", Material: Tungsten Carbide, Tooth Grind: ATB, Max RPM: 6000, Application: Ultra Fine Finish

Overview

10" Precision Trim Saw Blade, Number Of Teeth: 80, Arbor Size: 5/8", Hook Angle: 7°, Kerf: 0.098", Plate Thickness: 0.071", Material: Tungsten Carbide, Tooth Grind: ATB, Max RPM: 6000, Application: Ultra Fine Finish

DeWalt precision trim saw blade. Ideal for use on table saws for ripping and crosscutting in hard woods, soft woods, plywoods, particle board and MDF. Ideal for use on miter saws for precision trim cuts in all types of moldings and premium hardwoods.

Also known as: 028877568775, DW3218PT, DEWDW3218PT

Specifications

Diameter: 10 in
Material: Carbide
Diameter: 10 in
Material: Carbide