4" Octagon Box, 2" Deep, KOs, Steel

Item #: 0712779

Cat #: FBS420

UPC: 018997752000

$ 14.80 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Octagon Box, 2 Inch Deep, KOs, Cubic Inches: 20.0, Mounts Under Joist, Steel

Overview

4 Inch Octagon Box, 2 Inch Deep, KOs, Cubic Inches: 20.0, Mounts Under Joist, Steel

Octagon boxes are ideal for flush mounting fixtures in residential and commercial applications. They are designed to securely mount light fixtures, ceiling fans, and convenience outlets.

Also known as: 018997752000, FBS420, ARLFBS420

Specifications

Mounting: Stud
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 in
Material: Steel
Mounting: Stud
Depth: 2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel