3.000 In X 1.000 In (76.20 Mm X 25.40 Mm)

Item #: 0712772

Cat #: THT-18-489-3

UPC: 662820671022

$ 365.99 EA
Company wide:
0 in stock
Documents & Guides
BRA THT-18-489-3 3.000 IN X 1 THERMAL TRANSFER 3X1" POLYESTER WHITE 3000 / ROLL BRADY

Overview

BRA THT-18-489-3 3.000 IN X 1 THERMAL TRANSFER 3X1" POLYESTER WHITE 3000 / ROLL BRADY

Ultra Aggressive Polyester (B-489) with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.

Also known as: 662820671022, THT-18-489-3, BRATHT184893

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label