16/2 FPLR Riser Shielded Fire Alarm Cable

Item #: 0712761

Cat #: 44061004

UPC: 619172016391

$ 0.32 FT
Company wide:
33,000 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Overall Shielded, Solid Bare Copper Conductor, Sunlight Resistant, 300V, Jacket Diameter: 0.163", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Overall Shielded, Solid Bare Copper Conductor, Sunlight Resistant, 300V, Jacket Diameter: 0.163", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 619172016391, 44061004, 162FPLRSRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Stranding: Solid