Preset Timer, 5-60 mins, Maestro, Black

Item #: 0712718

Cat #: MA-T51-BL

UPC: 027557290326

Company wide:
0 in stock
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Black. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Black. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inblack

Also known as: 027557290326, MA-T51-BL, LUTMAT51BL

Specifications

Type: Switch, Timer, Single-Pole, Decorator
Wattage: 600
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Light Technology: Halogen
Type: Switch, Timer, Single-Pole, Decorator
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Color: Black
Light Technology: Halogen