USE-RHH-RHW-10-RED-STR 2500FT

Item #: 0712708

Cat #: 10USECSTRREDX2500

UPC: 095691980908

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
USE-RHH-RHW-10-RED-STR 2500FT

Overview

USE-RHH-RHW-10-RED-STR 2500FT
Also known as: 095691980908, 10USECSTRREDX2500

Specifications

Gauge: 10 AWG
Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Red
Volts AC: 600
Jacket: CPE