Wire Duct Cover 4" /6ft, White

Item #: 0712703

Cat #: 181-94014

UPC: 089306292203

$ 2.89 FT
Company wide:
300 in stock
Documents & Guides
Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, White, 120 ft/carton

Overview

Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, White, 120 ft/carton

Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).

Also known as: 089306292203, 181-94014, TYNTC4W4

Specifications

Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Material: PVC
Color: White
Length: 6 ft