High Density Wiring Duct, 4" x 4" x 6', No Adhesive, White

Item #: 0712702

Cat #: 184-44004

UPC: 089306292777

$ 13.70 FT
Company wide:
162 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306292777, 184-44004, TYNSLHD4X4W4

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC