Contactor, IEC, 32A, 24VDC Coil, 3P, Frame C, N.O. Auxiliary Contact

Item #: 0712698
Cat #: XTCE032C10TD
UPC:
$ 194.55 EA
Company wide:
6 in stock
32 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

32 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: XTCE032C10TD, CUTXTCE032C10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Amps: 32
Type: Contactor, IEC, 1NO, Non-Reversing
IP/NEMA Rating: Open
Volts DC Control: 24
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Mounting: Panel, DIN Rail
Amps: 32
IP/NEMA Rating: Open

Customer Reviews

No reviews for this product
(0)