LEV T1636-IGI 20A 125V TR IG

Item #: 0712550

Cat #: T1636-IGI

UPC: 078477895542

$ 36.18 EA
Company wide:
0 in stock
Documents & Guides
LEV T1636-IGI 20A 125V TR IG

Overview

LEV T1636-IGI 20A 125V TR IG

Decora Plus Duplex Receptacle, Tamper-Resistant, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V Back And Side Wired, Ivory. 1-piece Ground.

Also known as: 078477895542, T1636-IGI, LEVT1636IGI

Specifications

No Specifications Available