LEV T1626-IG 15A 125V TR IG R

Item #: 0712521

Cat #: T1626-IG

UPC: 078477895238

$ 31.65 EA
Company wide:
0 in stock
Documents & Guides
LEV T1626-IG 15A 125V TR IG R

Overview

LEV T1626-IG 15A 125V TR IG R

Decora Plus Duplex Receptacle, Tamper-Resistant, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-15R, 15A-125V Back And Side Wired, Orange. 1-piece Ground.

Also known as: 078477895238, T1626-IG, LEVT1626IG

Specifications

No Specifications Available