Breaker, Motor Protection, 16A, C Frame, 3P, DIN Rail Mount

Item #: 0712514
Cat #: 140M-C2E-C16
UPC: 662468964371
Call for price
Company wide:
7 in stock
Documents & Guides
Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-C16 from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468964371, 140M-C2E-C16, ALB140MC2EC16

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Amps Range: 16 , 10
Volts AC: 600
Amps: 16
Family / Style: 140M
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Type: Manual Motor Protector, Rotary Type
Amps Range: 16 , 10
Amps: 16

Customer Reviews

No reviews for this product
(0)