1/2" Threaded Conduit Bodies

Item #: 0712507

Cat #: LB50

UPC: 781002404002

Company wide:
0 in stock
Documents & Guides
Dottie Lb50 1/2" Threaded Con

Overview

Dottie Lb50 1/2" Threaded Con

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002404002, LB50, DOTLB50

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1/2 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1/2 in