Inductive Proximity Sensor, Tubular

Item #: 0712503

Cat #: E57LBL18A2EA

UPC: 782113743257

$ 468.07 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 mm (0.31 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, N.C. Output.

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 mm (0.31 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, N.C. Output.
Also known as: 782113743257, E57LBL18A2EA, CUTE57LBL18A2EA

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Diameter: 30 mm
Volts DC Range: 10 - 30
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Un-Shielded
Volts DC Range: 10 - 30
Diameter: 30 mm
Volts AC Range: 20 - 250