4x12" Horizontal Elbow 45 Degree w/o Cover

Item #: 0712445

Cat #: SWHEL-45D

UPC: 078477266441

$ 194.53 EA
Company wide:
0 in stock
Documents & Guides
4" x 12" Horizontal Elbow 45 Degree Without Cover

Overview

4" x 12" Horizontal Elbow 45 Degree Without Cover

4x12 Horizontal Elbow 45deg w/o Cover

Also known as: 078477266441, SWHEL-45D, LEVSWHEL45D

Specifications

Color: Yellow
Color: Yellow