16" Xenon, 2 Lamp, Bronze

Item #: 0712440

Cat #: NCAX120L-16BZ

UPC: 782042934030

Company wide:
0 in stock
Documents & Guides
16", 2-Lamp, 120V, Bronze w/ Quicklink

Overview

16", 2-Lamp, 120V, Bronze w/ Quicklink

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042934030, NCAX120L-16BZ, CSLNCAX120L16BZ

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 16 in
Color: Bronze
Type: Undercabinet Light
Length: 16 in
Volts AC: 120
Color: Bronze