4x8 Vertical Elbow 30deg Up w/Cover

Item #: 0712359

Cat #: S8VEL-3UC

UPC: 078477265321

$ 208.29 EA
Company wide:
0 in stock
Documents & Guides
4x8 Vertical Elbow 30 Degree Up With Cover

Overview

4x8 Vertical Elbow 30 Degree Up With Cover

4x8 Vertical Elbow 30deg Up w/Cover

Also known as: 078477265321, S8VEL-3UC, LEVS8VEL3UC

Specifications

Length: 8 in
Angle: 30°
Color: Yellow
Length: 8 in
Color: Yellow
Angle: 30°