Fuse Holder, Inline, Breakaway, Copper Crimp Line/Load Side, 30A, 600VAC

Item #: 0712321

Cat #: HEB-AW-RLC-A

UPC: 051712718516

$ 146.08 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, Inline, Breakaway, 30 Amp, 600 Volt AC, Midget - 13/32 Inch x 1-1/2 Inch, Copper Crimp, Line/Load Side

Overview

Fuse Holder, Inline, Breakaway, 30 Amp, 600 Volt AC, Midget - 13/32 Inch x 1-1/2 Inch, Copper Crimp, Line/Load Side

HEB single-pole breakaway and non-breakaway in-line holders for 13/32" x 1-1/2" supplemental fuses Breakaway and non-breakaway submersible, single-pole in-line fuse holders available with many terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Nonbreakaway versions require ordering optional insulating boots for submersibility

Also known as: 051712718516, HEB-AW-RLC-A, BUSHEBAWRLCA

Specifications

Diameter: 13/32 in
Material: Phenolic
Length: 1 1/2 in
Volts DC: 600
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Poles: 1
Volts AC: 600
Mounting: Inline
Interrupt Rating AC: 200 kA
Material: Phenolic
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA